2 x 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket
2 x 1/16 in. 1450 psi Non-Asbestos Fiber Ring Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Medium quality cost effective compressed non-asbestos sheet material based on a blend of aramid and inorganic fiber with a high quality nitrile binder system
- Suitable for use with oils, solvents, gases, hot and cold water, low pressure steam and many dilute acids and alkalis
-
Lead Law Compliant, Not Certified
Documents
Specifications
- Color Finish Name:
- Green
- Diameter - Inside 1:
- 2 in
- Fitting Type:
- Gasket
- Lead Law Compliance Level:
- Compliant Not Certified
- Material:
- Non-Asbestos Fiber
- Maximum Temperature:
- 850
- Pressure - Maximum:
- 1450 psi