This product requires certification to purchase.

6 in. 304 Stainless Steel Spiral Flex Gasket

Flexitallic

6 in. 304 Stainless Steel Spiral Flex Gasket

  • Fast #
  • Part #F060030017
  • Item #524725
  • Manufacturer Part #060030017
4.4 out of 5 Customer Rating
Brand image
Flexitallic

6 in. 304 Stainless Steel Spiral Flex Gasket

  • Fast #
  • Part #F060030017
  • Item #524725
  • Manufacturer Part #060030017
4.4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 10 Pallet: 10
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
6 in
Fitting Type:
Spiral Wound Gasket
Material:
Stainless Steel
Material Type:
304
Maximum Temperature:
1800