8 in. 150# 304L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral for Carb Gasket
8 in. 150# 304L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Spiral for Carb Gasket
Package Quantity Info:
Each: 1 Inner Pack: 10-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
Specifications
- Diameter - Inside 1:
- 8
- Fitting Type:
- Spiral Wound Gasket
- IAPMO Listed:
- No
- Material:
- Carbon Steel, Stainless Steel, Graphite
- Material Type:
- 304L
- NSF Certified:
- No
- Type:
- F080010008
- UL Listed:
- No