This product requires certification to purchase.

8 in. 150# 316L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Carb Gasket

Flexitallic

8 in. 150# 316L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Carb Gasket

  • Fast #
  • Part #F080010208
  • Item #468897
  • Manufacturer Part #080010208
3.1 out of 5 Customer Rating
Brand image
Flexitallic

8 in. 150# 316L Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Carb Gasket

  • Fast #
  • Part #F080010208
  • Item #468897
  • Manufacturer Part #080010208
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Diameter - Inside 1:
8 in
Fitting Type:
Gasket
IAPMO Listed:
No
Material:
Stainless Steel, Carbon Steel, Graphite
Material Type:
316L
NSF Certified:
No
UL Listed:
No