8 in. 300 psi 304 Stainless Steel Cross Gasket
8 in. 300 psi 304 Stainless Steel Cross Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NM
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NM
Product Details
Product Details
Specifications
- ASME:
- ASME B16.20
- Diameter - Inside 1:
- 8 in
- Fitting Type:
- Gasket
- Material:
- Stainless Steel
- Material Type:
- 304
- Pressure - Maximum:
- 300 psi