Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Gasket
Stainless Steel, Carbon Steel and Flexible Graphite and Plastic Gasket
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
Specifications
- Application:
- Residential
- Fitting Type:
- Gasket
- Material:
- Carbon Steel, Stainless Steel, Graphite
- Material Type:
- 304