This product requires certification to purchase.

10 in. CG 150# 304/FG/CS Gasket Spiral Wound, 304 SS Flexible Graphite, CS Outer Ring

Flexitallic

Style CG 10 in. CG 150# 304/FG/CS Gasket Spiral Wound, 304 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGSWG1504FGCS10
  • Item #10109009
  • Manufacturer Part #100010008
5 out of 5 Customer Rating
Brand image
Flexitallic

Style CG 10 in. CG 150# 304/FG/CS Gasket Spiral Wound, 304 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGSWG1504FGCS10
  • Item #10109009
  • Manufacturer Part #100010008
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in OH
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in OH

Product Details

Product Details

  • The style CG provides additional radial strength to prevent gasket blowout and acts as a compression stop
  • A general purpose gasket suitable for use with flat face and raised face flanges
  • Requires Certification

Specifications

ASME:
ASME B16.20
Collection:
Style CG
Diameter - Outside:
10 in
Fitting Type:
Gasket
Flange Type:
Flat Face, Raised Face
Material:
Carbon Steel, Mineral, Stainless Steel
Material Type:
304, Graphite
Maximum Temperature:
842
Minimum Temperature:
-400
Pressure Class:
150#
Thickness:
0.175 in