12 in. CG 150# 304/FG/CS Gasket Spiral Wound, 304 SS Flexible Graphite, CS Outer Ring
Style CG 12 in. CG 150# 304/FG/CS Gasket Spiral Wound, 304 SS Flexible Graphite, CS Outer Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in 'OH'
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- The style CG provides additional radial strength to prevent gasket blowout and acts as a compression stop
- A general purpose gasket suitable for use with flat face and raised face flanges
Specifications
- ASME:
- ASME B16.20
- Collection:
- Style CG
- Diameter - Outside:
- 12 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face, Raised Face
- Material:
- Carbon Steel, Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- Maximum Temperature:
- 842
- Minimum Temperature:
- -400
- Pressure Class:
- 150#
- Thickness:
- 0.175 in