This product requires certification to purchase.

1-1/2 in. CGI 150# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring

Flexitallic

Style CGI 1-1/2 in. CGI 150# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGISWG15044FGCSJ
  • Item #10107006
  • Manufacturer Part #015010000085
4 out of 5 Customer Rating
Brand image
Flexitallic

Style CGI 1-1/2 in. CGI 150# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring

  • Fast #
  • Part #FCGISWG15044FGCSJ
  • Item #10107006
  • Manufacturer Part #015010000085
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Not Available
    Not available at this time
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • The style CGI is for use with flat face and raised face flanges, this gasket features increased compressive force for blow-out prevention and is specified for high pressure/temperature service or where corrosive or toxic media are present
  • Requires Certification

Specifications

ASME:
ASME B16.20
Collection:
Style CGI
Diameter - Outside:
1-1/2 in
Fitting Type:
Gasket
Flange Type:
Flat Face, Raised Face
Material:
Carbon Steel, Mineral, Stainless Steel
Material Type:
304, Graphite
Maximum Temperature:
842
Minimum Temperature:
-400
Pressure Class:
150#
Thickness:
0.175 in