This product requires certification to purchase.

3 in. 300# 6251.14 psi 842F Graphite Spiral Wound Gasket

Flexitallic

Style CGI 3 in. 300# 6251.14 psi 842F Graphite Spiral Wound Gasket

  • Fast #
  • Part #F300HFAGSKTM
  • Item #10099998
  • Manufacturer Part #CHF0300306060805S4
4 out of 5 Customer Rating
Brand image
Flexitallic

Style CGI 3 in. 300# 6251.14 psi 842F Graphite Spiral Wound Gasket

  • Fast #
  • Part #F300HFAGSKTM
  • Item #10099998
  • Manufacturer Part #CHF0300306060805S4
4 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • The Style CGI is for use with flat face and raised face flanges, this gasket features increased compressive force for blow-out prevention and is specified for high pressure/temperature service or where corrosive or toxic media are present
  • Requires Certification

Specifications

ASME:
ASME B16.20, ASME B16.5
Application:
Flange Faces
Collection:
Style CGI
Diameter - Outside:
3 in
Fitting Type:
Spiral Wound Gasket
Flange Type:
Flat Face, Raised Face
Material:
Stainless Steel, Mineral
Material Type:
Graphite
Maximum Temperature:
842
Minimum Temperature:
-400
Pressure - Maximum:
6251.14 psi
Pressure Class:
300#
Schedule Class:
40