6 in. CGI 300# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring
Style CGI 6 in. CGI 300# 304/304/FG/CS Gasket Spiral Wound, 304 SS Inner Ring, 304 SS Flexible Graphite, CS Outer Ring
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- The style CGI is for use with flat face and raised face flanges, this gasket features increased compressive force for blow-out prevention and is specified for high pressure/temperature service or where corrosive or toxic media are present
Specifications
- ASME:
- ASME B16.20
- Collection:
- Style CGI
- Diameter - Outside:
- 6 in
- Fitting Type:
- Gasket
- Flange Type:
- Flat Face, Raised Face
- Material:
- Carbon Steel, Mineral, Stainless Steel
- Material Type:
- 304, Graphite
- Maximum Temperature:
- 842
- Minimum Temperature:
- -400
- Pressure Class:
- 300#
- Thickness:
- 0.175 in