Black 8 Jet Whirlpool Trim Kit
Flexjet® Black 8 Jet Whirlpool Trim Kit
-
Pick Up: 0 Available in Hilliard, OH - Available in 1 store nearby
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Easy-to-install design with O-ring
- Includes matching suction cover (metal finish kits only)
- Available in color-matched or faucet finish matched jets
- Eight independently adjustable Flexjet™ whirlpool jets
Specifications
- CARB OTC LEED Compliant:
- No
- Collection:
- Flexjet®
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 4-1/8 in
- Type:
- K9698-7
- WaterSense Labeled:
- No
- Width:
- 29/32 in