FLEXSHAFT K9-204+
FlexShaft® FLEXSHAFT K9-204+
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Chain knockers expand in-pipe for wall-to-wall cleaning
- FlexShaft machines make it possible to keep your camera in-pipe while you work.
- Faster setup and cleanup, quick cleaning, and cordless convenience for additional time savings.
- A full range of chain knockers and accessories are available.
- Accessories - Full range of chain knockers, brushes and accessories are available
Specifications
- Application:
- Commercial, Residential
- Cable Length (ft):
- 70 ft
- Collection:
- FlexShaft®
- Color Finish Name:
- Grey
- Diameter:
- 5/16
- Fits Pipe Size:
- 2 in - 4 in
- Handle Type:
- Normal
- Height:
- 26
- Length:
- 13
- Material:
- Plastic
- Pipe Capacity:
- 2 in - 4 in
- Product Type:
- Drain Cleaner
- Type:
- R76198
- UPC:
- 095691761989
- Weight:
- 42
- Width:
- 10-4/5