40 x 48 in. 45 gal 22 mic Coreless Roll in Black
40 x 48 in. 45 gal 22 mic Coreless Roll in Black
Package Quantity Info:
Each: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Durable, high density liners stand up to rips and tears
Specifications
- Capacity:
- 45 gal
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Length:
- 48 in
- Material:
- Plastic
- Material Type:
- High Density Polyethylene
- Product Type:
- Coreless Roll
- Thickness:
- 22 mic
- Width:
- 40 in