2 in X 50 ft. Single Jacket Mill Discharge Hose Male x Female Camlock
2 in X 50 ft. Single Jacket Mill Discharge Hose Male x Female Camlock
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 24-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- Layflat style for ease of storage
- Great for trash pumps
- Interchanges with pump and hose camlock fittings in accordance to MIL specifications
Specifications
- Color Finish Name:
- White
- Diameter:
- 2 in
- End Connection 1:
- Cam Lock
- End Connection 2:
- Cam Lock
- End Connections:
- Cam Lock
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 2 in
- Fitting Sizes:
- 2 in
- Length:
- 50 ft
- Material:
- Cotton
- Material Type:
- Canvas
- Maximum Temperature:
- 180
- Number of Tools Included:
- 1
- Origin:
- Global
- Product Type:
- Hose Assembly
- Proposition 65:
- This product can expose you to chemicals, which are known to the State of California to cause cancer or birth defects or otherreproductive harm. For more information visit https://www.p65warnings.ca.gov/
- Type:
- BWA35200CE050AL
- UPC:
- 810095531675