This product requires certification to purchase.

2 in X 50 ft. Single Jacket Mill Discharge Hose Male x Female Male x Female NPSH

Flextral

2 in X 50 ft. Single Jacket Mill Discharge Hose Male x Female Male x Female NPSH

  • Fast #
  • Part #BWA35200NPSER050AL
  • Item #10745680
  • Manufacturer Part #WA35-200NPSER050-AL
4.6 out of 5 Customer Rating
Brand image
Flextral

2 in X 50 ft. Single Jacket Mill Discharge Hose Male x Female Male x Female NPSH

  • Fast #
  • Part #BWA35200NPSER050AL
  • Item #10745680
  • Manufacturer Part #WA35-200NPSER050-AL
4.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Pallet: 72
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
    Pick Up  Not Available
    Not available in 'OH'
  • Shipping Available
    Available for immediate shipment
    Shipping Not Available
    Not available in 'OH'

Product Details

Product Details

  • Single Jacket Mill Hose Construction
  • 2" NPSH Threaded Male x Female Fittings
  • Aluminum fittings for increased corrosion resistance
  • Requires Certification

Specifications

Color Finish Name:
White
Diameter:
2
End Connection 1:
MNPSH
End Connection 2:
FNPSH
End Connections:
MNPSH x FNPSH
Fitting Size 1:
2
Fitting Size 2:
2
Fitting Sizes:
2 in
Length:
50
Material:
Cotton
Material Type:
Canvas
Maximum Temperature:
180
Number of Tools Included:
1
Origin:
Global
Pressure - Maximum:
250 psi
Product Type:
Hose Assembly
Proposition 65:
This product can expose you to chemicals, which are known to the State of California to cause cancer or birth defects or otherreproductive harm. For more information visit https://www.p65warnings.ca.gov/
Type:
BWA35200NPSER050AL
UPC:
810095531521