2 in. x 50 Ft. Blue PVF Hose M x F NPSM
2 in. x 50 Ft. Blue PVF Hose M x F NPSM
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 117-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- Layflat style for ease of storage
- Great for trash pumps
- Threads to pump and other hoses with NPSH threaded fittings
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 2
- End Connection 1:
- MNPSH
- End Connection 2:
- FNPSH
- End Connections:
- MNPSH x FNPSH
- Fitting Size 1:
- 2
- Fitting Size 2:
- 2
- Fitting Sizes:
- 2 in
- Length:
- 50
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- Number of Tools Included:
- 1
- Origin:
- Global
- Pressure - Maximum:
- 80 psi
- Product Type:
- Hose Assembly
- Proposition 65:
- This product can expose you to chemicals, which are known to the State of California to cause cancer or birth defects or otherreproductive harm. For more information visit https://www.p65warnings.ca.gov/
- Type:
- BWA10200MFIPT050AL
- UPC:
- 810095531446