3/4 in. x 50 ft. 300 PSI Red Jack Hammer Hose
3/4 in. x 50 ft. 300 PSI Red Jack Hammer Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Red
- Diameter:
- 3/4 in
- End Connection 1:
- Crimp
- End Connection 2:
- Crimp
- End Connections:
- Crimp
- Length:
- 50 ft
- Material:
- Synthetic Rubber
- Maximum Temperature:
- 180
- Pressure - Maximum:
- 300 psi
- Tool Type:
- Jack Hammer Hose