3 ft. Green PVC Suction Hose
3 ft. Green PVC Suction Hose
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Economical PVC Suction Hose
- Lightweight for ease of handling
- Great for use on trash pumps
Specifications
- Application:
- Pumps
- Color Finish Category:
- Greens
- Color Finish Name:
- Green
- Diameter:
- 3 in
- Diameter - Inside 1:
- 3 in
- Diameter - Outside:
- 3-41/100 in
- End Connection 1:
- Hose
- End Connection 2:
- Hose
- End Connections:
- Hose
- Length:
- 100 ft
- Material:
- Plastic
- Material Type:
- PVC
- Origin:
- Domestic
- PipeTubing Size:
- 3 in
- Pressure - Maximum:
- 62 psi
- Product Type:
- Hose