3 In. X 50 ft. Round Layflat Hose in Blue Female by Male Aluminum Camlock
3 In. X 50 ft. Round Layflat Hose in Blue Female by Male Aluminum Camlock
Package Quantity Info:
Each: 1 Inner Pack: 1 Pallet: 60-
Pick Up Not AvailableNot available in 'OH'
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in 'OH'
Product Details
Product Details
- Layflat style for ease of storage
- Great for trash pumps
- Interchanges with pump and hose camlock fittings in accordance to MIL specifications
Specifications
- Color Finish Name:
- Blue
- Diameter:
- 3
- End Connection 1:
- Cam Lock
- End Connection 2:
- Cam Lock
- End Connections:
- Cam Lock
- Fitting Size 1:
- 3
- Fitting Size 2:
- 3
- Fitting Sizes:
- 3 in
- Length:
- 50
- Material:
- Plastic
- Material Type:
- PVC
- Maximum Temperature:
- 130
- Number of Tools Included:
- 1
- Origin:
- Global
- Pressure - Maximum:
- 70 psi
- Product Type:
- Hose Assembly
- Proposition 65:
- This product can expose you to chemicals, which are known to the State of California to cause cancer or birth defects or otherreproductive harm. For more information visit https://www.p65warnings.ca.gov/
- Type:
- BWA10300CE050AL
- UPC:
- 810095531453