1/2 hp 5 gpm Stainless Steel Submersible Pump
This product has been replaced by
Manufacturer Part #4F05S05305
1/2 hp 5 gpm Stainless Steel Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Flow Rate:
- 5 gpm
- Height:
- 4 in
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- UPC:
- 054757091811
- Volts:
- 230V