This product requires certification to purchase.

1 hp 230V Franklin Control Box

This product has been replaced by

Flint & Walling 3.2A 1 hp Pump Control Box
Flint & Walling 230V 3.2A 1 hp Pump Control Box
Manufacturer Part #022878
Flint & Walling

1 hp 230V Franklin Control Box

  • Fast #
  • Part #F126319
  • Item #43080
  • Manufacturer Part #126319
3.6 out of 5 Customer Rating
Brand image

This product has been replaced by

Flint & Walling 3.2A 1 hp Pump Control Box
Flint & Walling 230V 3.2A 1 hp Pump Control Box
Manufacturer Part #022878
Flint & Walling

1 hp 230V Franklin Control Box

  • Fast #
  • Part #F126319
  • Item #43080
  • Manufacturer Part #126319
3.6 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • For Franklin 3 wire submersible well pumps
  • Quick disconnect box features replaceable snap out cover
  • Keeps all components above ground for easy access and repair
  • Requires Certification

Specifications

Horsepower:
1 hp
Power Source:
AC
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054757001209
Volts:
230V