1 hp Deep Well Submersible Pump
This product has been replaced by
Manufacturer Part #4F10G10305
1 hp Deep Well Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Flow Rate:
- 10 gpm
- Horsepower:
- 1 hp
- Lead Law Compliant:
- Yes
- Material:
- Cast Iron
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 054757092429