1 hp Jet Service Kit
1 hp Jet Service Kit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Kit contains Impeller, diffuser, rotary seal, Quadra seal, diffuser rubber
Specifications
- Application:
- Pumps
- Brand Model Compatibility:
- CPJ, CPH, VPH10
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Cover Included:
- No
- Horsepower:
- 1 hp
- Lead Law Compliance Level:
- Lead Free Not Certified, Approved for Non-Potable Water Applications