This product requires certification to purchase.

1/2 HP 5 GPM 230V 2-Wire Submersible Well Pump

Flint & Walling

1/2 HP 5 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F05S05305
  • Item #495996
  • Manufacturer Part #4F05S05305
3.1 out of 5 Customer Rating
Brand image
Flint & Walling

1/2 HP 5 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F05S05305
  • Item #495996
  • Manufacturer Part #4F05S05305
3.1 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Corrosion resistance cable guard
  • 2-Wire Lead Type
  • Lead-Free
  • Made in America with a majority of US content
  • Non-corrosive cable guard protect motor wires
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
  • Requires Certification
  • Lead Law Compliant


Specifications

Connection Type:
NPT
Diameter:
4 in
Fitting Size 1:
1-1/4 in
Fitting Sizes:
1-1/4 in
Flow Rate:
5 gpm
Horsepower:
1/2 hp
Lead Law Compliant:
Yes
Length:
4-1/5 in
Material:
Stainless Steel
NSF Certified:
No
Phase:
Single Phase
Pressure - Maximum:
168 psi
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material:
Stainless Steel
Pump Motor Type:
2 Wire
Pump Stage:
15
RPM:
3450
UL Listed:
No
UPC:
054757044411
Volts:
230V
Watts:
2 W