15 HP 208-230/460V Three Phase Booster Pump
15 HP 208-230/460V Three Phase Booster Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in NY
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in NY
Product Details
Product Details
- Cast Iron construction with stainless steel impeller
- Buna N seals
- Discharge port rotates in 90° increments
- Max working pressure: 150 PSI
- Maximum temperature: 180° F (82° C)
- Max flow: 425 GPM (1,609 LPM)
- Max head: 194' (59 m) (100 PSI)
- Semi-open impeller features self-cleaning ability
- Pumps are close-coupled to totally enclosed fan cooled (TEFC) motors.
-
Lead Law Compliant
Specifications
- AMP:
- 27, 54
- Connection Type:
- NPT
- Discharge:
- 2 in
- Flow Rate:
- 425 gpm
- Height:
- 10-9/10 in
- Horsepower:
- 15 hp
- Impeller:
- Semi-Open
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 26 in
- Maximum Feet of Head:
- 194
- Maximum Temperature:
- 180
- Power Source:
- Electric
- Pump Application:
- Liquid Transfer
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- TEFC
- Pump Phase:
- 3
- Pump Stage:
- 1
- RPM:
- 3450
- UPC:
- 054757068035
- Volts:
- 208/230/460V
- Width:
- 13-1/10 in