This product requires certification to purchase.

3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump

Flint & Walling

3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10S07305
  • Item #496014
  • Manufacturer Part #4F10S07305
3.3 out of 5 Customer Rating
Brand image
Flint & Walling

3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump

  • Fast #
  • Part #F4F10S07305
  • Item #496014
  • Manufacturer Part #4F10S07305
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 50
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • One piece stainless steel discharge head with NEMA face mounting ring
  • 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
  • Built-in check valve with elastomer ring for positive seal
  • Sleeve bearing with polypropylene sand slinger
  • Non-corrosive cable guard protect motor wires
  • Stainless Steel "snap" on screen on stainless steel units
  • Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
Diameter
4 in
Flow Rate
10 gpm
Length
4-1/5 in
Characteristics & Features
Material
Stainless Steel
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Pump Body Material
Stainless Steel
Pump Motor Type
2 Wire
Pump Stage
12
Electrical & Operational Information
Horsepower
3/4 hp
Volts
230V
Warranty & Product Information
Lead Law Compliant
Yes
Type
F4F10S07305
UPC
054757044862