This product requires certification to purchase.

3/4 hp 230V Control Box

Flint & Walling

3/4 hp 230V Control Box

  • Fast #
  • Part #F022877
  • Item #4881773
  • Manufacturer Part #022877
5 out of 5 Customer Rating
Brand image
Flint & Walling

3/4 hp 230V Control Box

  • Fast #
  • Part #F022877
  • Item #4881773
  • Manufacturer Part #022877
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Quantity:
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Description
  • Universal voltage relay
  • Designed for outdoor installations
  • Heavy-duty terminal block for secure connections
  • Side and bottom knockouts for easy wire installation
  • Interchangeable with industry control boxes
  • 1 year limited warranty
Product Information
  • Requires Certification
  • Lead Law Compliant

Documents

Dimensions & Measurements
Depth
3-1/2 in
Height
3-1/2 in
Width
5-1/2 in
Included Components
Cover Included
No
Characteristics & Features
Proposition 65
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Electrical & Operational Information
AMP
8
Horsepower
3/4 hp
Phase
Single Phase
Volts
230V
Warranty & Product Information
Lead Law Compliant
Yes
NSF Certified
No
UL Listed
Yes
UPC
054757087098