3/4 HP 5 GPM 230V 2-Wire Submersible Well Pump
3/4 HP 5 GPM 230V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 110-
Pick Up Not AvailableNot available in OH
-
Shipping AvailableAvailable for immediate shipmentShipping Not AvailableNot available in OH
Product Details
Product Details
- One piece stainless steel discharge head with NEMA face mounting ring
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- Sleeve bearing with polypropylene sand slinger
- Non-corrosive cable guard protect motor wires
- Stainless Steel "snap" on screen on stainless steel units
- Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
-
Lead Law Compliant
Specifications
- CSA Certified:
- Yes
- Diameter:
- 4
- Flow Rate:
- 5 gpm
- Horsepower:
- 3/4 hp
- Impeller:
- Stainless Steel
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5
- Material:
- Stainless Steel
- NSF Certified:
- No
- Power Source:
- Electric
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Phase:
- 1
- Pump Stage:
- 14
- Type:
- F4F05S07305
- UL Listed:
- No
- UPC:
- 054757044602
- Volts:
- 230V