3/4 HP 7 GPM 230V 2-Wire Submersible Well Pump
3/4 HP 7 GPM 230V 2-Wire Submersible Well Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Corrosion resistance cable guard
- 2-Wire Lead Type
- Lead-Free
- Made in America with a majority of US content
- Non-corrosive cable guard protect motor wires
- Stainless Steel "snap" on screen on stainless steel units
- Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
-
Lead Law Compliant
Specifications
- Connection Type:
- NPT
- Diameter:
- 4 in
- Fitting Size 1:
- 1-1/4 in
- Fitting Sizes:
- 1-1/4 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 3/4 hp
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- Material:
- Stainless Steel
- Phase:
- Single Phase
- Pressure - Maximum:
- 186 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Body Material:
- Stainless Steel
- Pump Motor Type:
- 2 Wire
- Pump Stage:
- 14
- RPM:
- 3450
- Type:
- F4F07S07305
- UPC:
- 054757044428
- Volts:
- 230V