This product requires certification to purchase.

3 HP 115/230V Three Phase Booster Pump

Flint & Walling

3 HP 115/230V Three Phase Booster Pump

  • Fast #
  • Part #FCJ101C303AB
  • Item #4067243
  • Manufacturer Part #CJ101C303AB
5 out of 5 Customer Rating
Brand image
Flint & Walling

3 HP 115/230V Three Phase Booster Pump

  • Fast #
  • Part #FCJ101C303AB
  • Item #4067243
  • Manufacturer Part #CJ101C303AB
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Non self-priming
  • Capacities to 3,400 GPH (12,870 LPH)
  • Pressures to 90 PSI (620.5 kPa)
  • Multi-stage for high head
  • Suction lift to 25' (8 m)
  • Low-lead brass impellers
  • Requires Certification
  • Lead Law Compliant


Specifications

Height:
11-1/2 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Proposition 65:
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
UPC:
054757085506
Volts:
115/230V