This product requires certification to purchase.

4 in. 3/4 hp 2W 10 gpm Stainless Steel Submersible Pump

This product has been replaced by

Flint & Walling 1/2 hp 230V 2-Wire Stainless Steel Submersible Pump
Flint & Walling 3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump
Manufacturer Part #4F10S07305
Flint & Walling

4 in. 3/4 hp 2W 10 gpm Stainless Steel Submersible Pump

  • Fast #
  • Part #FM4F10S07305
  • Item #4838175
  • Manufacturer Part #M4F10S07305
3.3 out of 5 Customer Rating
Brand image

This product has been replaced by

Flint & Walling 1/2 hp 230V 2-Wire Stainless Steel Submersible Pump
Flint & Walling 3/4 HP 10 GPM 230V 2-Wire Submersible Well Pump
Manufacturer Part #4F10S07305
Flint & Walling

4 in. 3/4 hp 2W 10 gpm Stainless Steel Submersible Pump

  • Fast #
  • Part #FM4F10S07305
  • Item #4838175
  • Manufacturer Part #M4F10S07305
3.3 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Flow Rate:
10 gpm
Height:
4
Horsepower:
3/4 hp
Lead Law Compliant:
Yes
UPC:
054757092504
Volts:
230V