7-1/2 hp 230V 3-Phase Irrigation Pump
7-1/2 hp 230V 3-Phase Irrigation Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Artesian Drive® pumping stations adapt to your changing flow requirements, using a pump control system to deliver constant pressure at any flow required.
- Significant energy savings from variable speed drives make constant speed pumps obsolete.
- Artesian Drive® constant pressure pumping stations provide constant water pressures
- Pre-plumbed, pre-wired, pre-programmed and pressure tested. Typical installation time takes less than 1 hour
- Advanced ‘on board’ diagnostics and pump protection
- 3" suction with 2" discharge for easy installation
- Includes check valve, gauges and unions for easy serviceability
- ‘Powder Coated Tough’ skid, panel, and supports to resist rust and corrosion. Efficient in size - Fits through any 27" access door
-
Lead Law Compliant
Documents
Specifications
- Energy Star Compliant:
- No
- Height:
- 52 in
- Horsepower:
- 7-1/2 hp
- IAPMO Listed:
- No
- Impeller:
- Brass
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 48 in
- NSF Certified:
- No
- Power Source:
- Electric
- Pressure - Maximum:
- 80 psi
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 054757083038
- Volts:
- 230V
- Width:
- 26 in