7 gpm 1/2 hp Wire Submersible Pump
7 gpm 1/2 hp Wire Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 50-
-
Shipping AvailableAvailable for immediate shipment
Product Details
Product Details
- One piece stainless steel discharge head with NEMA face mounting ring
- 304 stainless steel pump shell threaded on both ends for attachment to discharge head and mounting ring
- Built-in check valve with elastomer ring for positive seal
- Sleeve bearing with polypropylene sand slinger
- Non-corrosive cable guard protect motor wires
- Stainless Steel "snap" on screen on stainless steel units
- Cartridge assemblies include all parts needed to refurbish pumps to like-new performance
-
Lead Law Compliant
Specifications
- Diameter:
- 4 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 1/2 hp
- Lead Law Compliant:
- Yes
- Length:
- 4-1/5 in
- Material:
- Stainless Steel
- NSF Certified:
- No
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Pump Stage:
- 10
- UL Listed:
- No
- UPC:
- 054757044701
- Volts:
- 230V