7 gpm 3/4 hp Submersible Pump
This product has been replaced by
Manufacturer Part #4F07S07301
7 gpm 3/4 hp Submersible Pump
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
-
Lead Law Compliant
Specifications
- Diameter:
- 4 in
- Flow Rate:
- 7 gpm
- Horsepower:
- 3/4 hp
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- UL Listed:
- No
- UPC:
- 054757092177
- Volts:
- 230V