This product requires certification to purchase.

8 in. Service Kit for 1/2 hp Jet Pump

Flint & Walling

8 in. Service Kit for 1/2 hp Jet Pump

  • Fast #
  • Part #FKF02
  • Item #216991
  • Manufacturer Part #KF02
4.7 out of 5 Customer Rating
Brand image
Flint & Walling

8 in. Service Kit for 1/2 hp Jet Pump

  • Fast #
  • Part #FKF02
  • Item #216991
  • Manufacturer Part #KF02
4.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1 Pallet: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • 8" L x 11" H normal card size No. FKF01
  • For 1/3 hp jet pumps and No. EK05S horizontal jet pump
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF02
  • For 1/2 hp jet pumps and No. EK07S horizontal jet pump
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF03
  • For 3/4 hp jet pumps and No. EK10S horizontal jet pump
  • Include impeller, diffuser, rotary seal, quadraseal, and diffuser rubber No. FKF04
  • For 1/3 hp - 1 1/2 hp jet pumps and No. VPH10 vertical jet pump
  • Includes rotary seal, 2 quadraseals, and diffuser rubber
  • Requires Certification

Specifications

Brand Model Compatibility:
Flint & Walling 1/2 hp Jet Pumps
Horsepower:
1/2 hp
Length:
8 in
UPC:
054757005054