LF 5HP CENTRIFUGAL PUMP
LF 5HP CENTRIFUGAL PUMP
Package Quantity Info:
Each: 1 Inner Pack: 1 Case: 1 Pallet: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- 3 and 5 hp, single or two stage, NEMA JM open drip proof motors.
- Single or three phase options.
- Brass impellers electronically balanced.
- Heavy-duty, cast iron mounting ring, intermediate state, and body.
- Brass impeller retainer and stainless steel lockscrew; pump through bolts.
- Suction & discharge tapping - 2 1<SLASH/>2"<TIMES/>2".
- Maximum case pressure 120 psi.
- Motor Voltage: 3 hp, 1<PHASE/>, 115/208-230 V.
- 60 Hz.5 hp, 1<PHASE/>, 208-230 V.
- 60 Hz.3-5 hp, 3<PHASE/>, 208-230/460 V.
-
Lead Law Compliant
Specifications
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- Type:
- FC22151
- UPC:
- 054757003746