LF PUMP/SUB SUMP-MAGNET SWITC
LF PUMP/SUB SUMP-MAGNET SWITC
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- Premium, vertical switch fits into pits as small as 10” (25 cm) diameter
- Cast iron pump housing for long life and quiet operation
- 1½” discharge to meet commercial code requirements
- Thermal overload protection keeps motor from overheating
- Waterproof cord for easy replacement of pedestal sump pump without the need for extension cord in a wet environment
- Heavy duty, oil-filled motor
- Operates in 130° F (54° C) water continuously, 150° F (65° C) intermittently
Specifications
- AMP:
- 6.5
- Discharge:
- 1-1/2 in
- End Connection 1:
- NPT
- End Connections:
- NPT
- Flow Rate:
- 50 gpm
- Height:
- 14-3/4 in
- Horsepower:
- 1/2 hp
- Impeller:
- Non-clogging Vortex
- Length:
- 11-1/2 in
- Material:
- Cast Iron
- Maximum Feet of Head:
- 25
- Maximum Temperature:
- 130
- NSF Certified:
- No
- Power Source:
- Electric
- Pump Application:
- Sump
- Pump Body Material:
- Cast Iron
- Pump Motor Type:
- PSC
- Pump Phase:
- 1
- Pump Stage:
- 1
- RPM:
- 3450
- UL Listed:
- No
- UPC:
- 054757024017
- Volts:
- 115V
- Width:
- 8 in