This product requires certification to purchase.

PUMP/CENT 2HP 3PH 1.25X1 AMT

Flint & Walling

PUMP/CENT 2HP 3PH 1.25X1 AMT

  • Fast #
  • Part #FC33S203T
  • Item #7295948
  • Manufacturer Part #C33S203T
5 out of 5 Customer Rating
Brand image
Flint & Walling

PUMP/CENT 2HP 3PH 1.25X1 AMT

  • Fast #
  • Part #FC33S203T
  • Item #7295948
  • Manufacturer Part #C33S203T
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Investment cast 316 stainless steel
  • Viton®mechanical seal and o-ring
  • Discharge port rotates in 90° increments
  • Maximum working pressure: 75 PSI
  • Maximum temperature: 200° F (93° C)
  • Maximum flow: 90 GPM (341 LPM)
  • Maximum head: 65' (20 m) (28 PSI)
  • Self-cleaning, semi-open stainless steel impellers with solids-handling capacity of less than ?” (3 mm).
  • Requires Certification
  • Lead Law Compliant


Specifications

AMP:
3, 6
Discharge:
1-1/4 in
End Connection 1:
NPT
End Connections:
NPT
Flow Rate:
90 gpm
Height:
7-3/4 in
Horsepower:
2 hp
Impeller:
Semi-Open
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
14-3/10 in
Material:
Cast Iron
Maximum Feet of Head:
65
Maximum Temperature:
200
Power Source:
Electric
Pump Application:
General Use
Pump Body Material:
Cast Iron
Pump Motor Type:
TEFC
Pump Phase:
3
Pump Stage:
1
RPM:
3450
UPC:
054757067762
Volts:
230/460V
Width:
6-2/5 in