This product requires certification to purchase.

Rubber Gasket for CJ103031, CJ103051, CJ103071, CJ103073, CJ103101 and CJ103103

Flint & Walling

Rubber Gasket for CJ103031, CJ103051, CJ103071, CJ103073, CJ103101 and CJ103103

  • Fast #
  • Part #F132583
  • Item #6782
  • Manufacturer Part #132583
5 out of 5 Customer Rating
Brand image
Flint & Walling

Rubber Gasket for CJ103031, CJ103051, CJ103071, CJ103073, CJ103101 and CJ103103

  • Fast #
  • Part #F132583
  • Item #6782
  • Manufacturer Part #132583
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

Brand Model Compatibility:
CJ103031, CJ103051, CJ103071, CJ103073, CJ103101, CJ103103, CJ103151, CJ103153, CJ103201, CJ103203, ES05S, ES07S, JHU05, JHU05S
Diameter:
5-5/8 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
Rubber
Product Type:
Gasket
UPC:
054757011215