This product requires certification to purchase.

Compact Thermal Imaging Infrared Camera with Enhancement in Black

Flir Systems

E5™ Compact Thermal Imaging Infrared Camera with Enhancement in Black

  • Fast #
  • Part #F639050501
  • Item #4716391
  • Manufacturer Part #63905-0501
4.8 out of 5 Customer Rating
Flir Systems

E5™ Compact Thermal Imaging Infrared Camera with Enhancement in Black

  • Fast #
  • Part #F639050501
  • Item #4716391
  • Manufacturer Part #63905-0501
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
Looking for compatible parts?

Product Details

Product Description
  • Display: 3" with 120 x 90 IR resolution (10,800 pixels)
  • Temperature range from -20 to 250° C (-4 to 482° F)
  • On-board 640 x 480 digital camera
  • Swappable battery with 4 hour life
  • Captures and stores thermal, visual, and MSX images
  • Area box measurement mode
  • Requires Certification

Documents

Dimensions & Measurements
Height
5-1/2 in
Length
9-3/4 in
Characteristics & Features
Collection
E5™
Color Finish Name
Black, Grey
Electrical & Operational Information
Power Source
Battery
Volts
3.6V
Warranty & Product Information
UPC
845188005146