This product requires certification to purchase.

6 in. Smart Leak Sensing Cable

Flo 6 in. Smart Leak Sensing Cable

  • Fast #
  • Part #M920006
  • Item #8807421
3.7 out of 5 Customer Rating
Brand image

Flo 6 in. Smart Leak Sensing Cable

  • Fast #
  • Part #M920006
  • Item #8807421
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Looking for compatible parts?
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Available
    Available for immediate shipment

Product Details

Product Details

  • Chrome finish is highly reflective for a mirror-like look that works with any decorating style
  • The entire length of the Leak Sensing Cable has leak detection technology, maximizing the area users can detect and protect
  • The Leak Sensing Cable has an open adapter at the end, allowing users to add their existing remote sensing disc, or join up to 3 Leak Sensing Cables, for maximum protection against leaks and water damage
  • Use this cable to fully cover the circumference of an area, such as around a water heater, along a leaky window, along basement walls, or under a sink
  • The Leak Sensing Cable is 6 feet long; and provides up to 18 feet of additional protection by connecting 3 cables together
  • Designed to be used with the Smart Leak Detector (Moen part number: 920-004, 920-005); sold separately
  • Backed by Moen’s 1-year limited warranty
  • Requires Certification

Specifications

Application:
Residential
Collection:
Flo
Smart Home Enabled:
Yes
Weight:
0.1 lb
Width:
72 in