3/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve
3/4 in. Stainless Steel Full Port Threaded 2000# Ball Valve
Package Quantity Info:
Each: 1Product Details
Product Details
- ISO automation pad
- Anti-static grounding
- Supertek seating
- Safety locking handles
- Quality investment castings foundry head for full traceability
- Metal name plates for ease of identifying soft parts
- API 608
- Fire safe API 607-5 certified
- NACE-MR-0175
- CE marking
Specifications
- ANSI:
- ANSI B16.10, ANSI B16.34, ANSI B16.5, ANSI B31.1, ANSI B31.3
- API:
- API 607-5
- ASME:
- ASME B16.34
- ASTM:
- ASTM A-351 Grade CF8M
- BAA Compliant:
- No
- Clean Bagged:
- No
- End Connection 1:
- NPT
- End Connection 2:
- NPT
- End Connections:
- NPT
- FM Approved:
- No
- Fire Suppression System Rated:
- No
- Handle Material:
- Stainless Steel
- IAPMO Listed:
- No
- Length:
- 2-87/100
- MA Approved:
- No
- Material:
- Stainless Steel
- Material Type:
- CF8M
- NSF Certified:
- No
- Pressure - High:
- 150, 2000
- Pressure Class:
- 2000#
- Temperature Range:
- -50 to 550 Deg F
- UL Listed:
- No
- Valve Body Style:
- 1 piece
- Valve Operator:
- Locking Lever Handle
- Valve Port Opening:
- Full Port
- Valve Size:
- 3/4 in
- Valve Stem:
- Blowout-proof
- Valve Type:
- Ball Valve
- Weight:
- 1.35
- cUPC Certified:
- No