3 in. Stainless Steel Full Port Flanged 150# Ball Valve
Full-Flo Series 3 in. Stainless Steel Full Port Flanged 150# Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- Floating ball design
- Protected seat design
- O-ring backed seat
- Fire safe designed to API 607-5
- Spiral wound body gasket with secondary metal to metal seal
- Open and close locking device for position safety locknut
- O-ring reinforced stem packing
- Cryogenic design
- Live loaded stem design
- Anti-static grounding device
Specifications
- ANSI:
- ANSI B16.34
- API:
- API 607
- ASTM:
- ASTM A-193 Grade B8M3, ASTM A-194 Grade 8, ASTM A-351 Grade CF8M
- Collection:
- Full-Flo Series
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Handle Material:
- Stainless Steel
- Length:
- 8
- MSS:
- MSS SP-25
- Material:
- Stainless Steel
- Material Type:
- 304, CF8M, TFM
- Pressure Class:
- 150#
- Recommended Valve Application:
- Steam
- Valve Body Material:
- Stainless Steel
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 3 in
- Valve Type:
- Ball Valve
- Weight:
- 42.5