2 in. Full Port Socket Weld Ball Valve
Model 300 2 in. Full Port Socket Weld Ball Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
Pick Up Not AvailableNot available in OH
-
Shipping Not AvailableNot available at this timeShipping Not AvailableNot available in OH
Product Details
Product Details
- ISO mount type automation pad
- Weld-in-place design
- Secondary media containment
- Live-loaded stem assemblies
- Swing-out body design
- Safety locking handle
- Anti-static grounding device
- Secondary metal seat option
- Metal name plates identify all soft parts
- 4" stem extension option
-
Lead Law Compliant, Not Certified
Documents
Specifications
- ANSI:
- ANSI B16.11, ANSI B16.34
- ASTM:
- ASTM A-276, ASTM A-351-CF8M
- Collection:
- Model 300
- End Connection 1:
- Socket Weld
- End Connection 2:
- Socket Weld
- End Connections:
- Socket Weld
- Handle Material:
- Stainless Steel
- ISO:
- ISO 5211
- Lead Law Compliance Level:
- Compliant Not Certified
- Length:
- 5-59/100
- MSS:
- MSS SP-25
- Material:
- Stainless Steel, Plastic
- Material Type:
- TFM
- Pressure - High:
- 1500
- Pressure Class:
- 1500#
- Recommended Valve Application:
- Gas, Oil, Water
- Valve Body Material:
- Stainless Steel
- Valve Body Style:
- 3 piece
- Valve Operator:
- Lever Handle
- Valve Port Opening:
- Full Port
- Valve Seat Material:
- TFM
- Valve Size:
- 2 in
- Valve Stem:
- Live-loaded
- Valve Type:
- Ball Valve
- Weight:
- 11.55