6-3/8 in. Plastic Surface Drain with Grate in Black
6-3/8 in. Plastic Surface Drain with Grate in Black
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
Documents
Specifications
- Color Finish Name:
- Black
- Diameter:
- 4-1/2 in
- Height:
- 9 in
- Material:
- Plastic
- Material Type:
- Polyolefin
- Product Type:
- Surface Drain with Grate
- Width:
- 6-3/8 in