2 in. Ductile Iron FNPT Check Valve
2 in. Ductile Iron FNPT Check Valve
Package Quantity Info:
Each: 1 Inner Pack: 1Product Details
Product Details
- High strength epoxy coated ductile iron patented body, poppet and guide with threaded female NPT connections.
- Features a NITRILE (Buna-N) seal.
- Designed for vertical or horizontal applications.
- Max Temp: 180°F (80°C)
- Max Pressure: 600 PSI
-
Lead Law Compliant
Specifications
- ANSI:
- ANSI 61, ANSI 372
- Coating:
- Epoxy
- End Connection 1:
- FPT
- End Connection 2:
- FPT
- End Connections:
- FPT
- Installation Type:
- Vertical Mount
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron
- Maximum Temperature:
- 180
- NSF:
- NSF 61, NSF 372
- NSF Certified:
- Yes
- Pressure - High:
- 600
- Pressure Class:
- 600#
- Proposition 65:
- WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
- UL Listed:
- No
- UPC:
- 682453793731
- Valve Body Material:
- Ductile Iron
- Valve Disc Material:
- Buna-N
- Valve Size:
- 2 in
- Valve Type:
- Check Valve
- Weight:
- 3.5