5 in. Ductile Iron Flanged Foot Valve
5 in. Ductile Iron Flanged Foot Valve
Package Quantity Info:
Each: 1 Inner Pack: 1-
-
Shipping Not AvailableNot available at this time
Product Details
Product Details
- 302BT - Epoxy coated ductile iron, foot valve with a globe style body design for use with class 150 flanges
- Unleaded bronze trim with an EPDM seal and 316 stainless steel strainer for 2 in. - 12 in. sizes
- Stainless steel trim and resilient seat standard on 16 in., 20 in., 24 in. sizes (ST Models)
- Available on other sizes optional. See note below
- Ductile iron 2 in. - 12 in. - max pressure 180 psi at 180°F
- Cast iron 14 in. - 24 in. - max pressure 150 psi at 180°F
-
Lead Law Compliant
Specifications
- ASTM:
- ASTM 316, ASTM 5778-70, ASTM 65-45-12, ASTM C-87800, ASTM C-95400
- End Connection 1:
- Flanged
- End Connection 2:
- Flanged
- End Connections:
- Flanged
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Ductile Iron, Bronze
- Maximum Temperature:
- 180
- NSF Certified:
- Yes
- Pressure - Maximum:
- 180 psi
- Proposition 65:
- WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
- Valve Size:
- 5 in
- Valve Type:
- Foot Valve