This product requires certification to purchase.

1-1/4 in. Bronze FNPT Check Valve

Flomatic Corp

80AE-Enviro Check® 1-1/4 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4042E
  • Item #1617285
  • Manufacturer Part #4042E
3.7 out of 5 Customer Rating
Brand image
Flomatic Corp

80AE-Enviro Check® 1-1/4 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4042E
  • Item #1617285
  • Manufacturer Part #4042E
3.7 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 36
Log in or Create an Account to see product availability.
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time
Looking for compatible parts?

Product Details

Product Details

  • Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water
  • A heavy service valve, designed for water/sand concentration up to 5% by volume
  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI B1.20.1, ANSI 61
ASTM:
ASTM C-89833, ASTM 302, ASTM N-5007, ASTM 500P
Collection:
80AE-Enviro Check®
End Connection 1:
FPT
End Connection 2:
FPT
End Connections:
FPT
Height:
4-3/16 in
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Length:
2-3/16 in
Material:
Bronze
Maximum Temperature:
180
NSF:
NSF 61
NSF Certified:
Yes
Pressure - High:
400
Pressure Class:
400#
Proposition 65:
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
UPC:
682453404231
Valve Body Material:
Bronze
Valve Disc Material:
Buna-N
Valve Size:
1-1/4 in
Valve Type:
Check Valve
Weight:
1.625 lb