This product requires certification to purchase.

1 in. Bronze FNPT Check Valve

Flomatic Corp

80AE-Enviro Check® 1 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4041E
  • Item #1830170
  • Manufacturer Part #4041E
5 out of 5 Customer Rating
Brand image
Flomatic Corp

80AE-Enviro Check® 1 in. Bronze FNPT Check Valve

  • Fast #
  • Part #F4041E
  • Item #1830170
  • Manufacturer Part #4041E
5 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1 Case: 49
Looking for compatible parts?
Out of Stock
How to get it:
  • Pick Up   Not Available
    0  in  Leesburg, VA
  • Shipping Not Available
    Not available at this time

Product Details

Product Description
  • Patented design that prevents the valve from sticking open or in a closed position due to sand or debris in well water
  • A heavy service valve, designed for water/sand concentration up to 5% by volume
Product Information
  • Requires Certification
  • Lead Law Compliant

Dimensions & Measurements
End Connection 1
FPT
End Connection 2
FPT
End Connections
FPT
Height
3-3/4 in
Length
1-7/8 in
Pressure Class
400#
Valve Size
1 in
Weight
1.31 lb
Characteristics & Features
Collection
80AE-Enviro Check®
Material
Bronze
Proposition 65
WARNING: This product can expose you to chemicals including lead, which is known to the State of California to cause cancer, birth defects or other reproductive harm. For more information go to: www.P65Warnings.ca.gov.
Valve Body Material
Bronze
Valve Disc Material
Buna-N
Valve Type
Check Valve
Electrical & Operational Information
Maximum Temperature
180
Pressure - High
400
Warranty & Product Information
ANSI
ANSI B1.20.1, ANSI 61
ASTM
ASTM C-89833, ASTM 302, ASTM N-5007, ASTM 500P
Lead Law Compliance Level
Lead Law Compliant and Certified
Lead Law Compliant
Yes
NSF
NSF 61
NSF Certified
Yes
UPC
682453404132